References
Festo:MA-63-0,25
Rubix:132A0315
Manufacturer :7169
EAN:4052568111021

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2.5 bar |
Documents
Product details : FESTO 7169 PRESSURE GAUGE
Pressure gauge MA-63-0,25 With display unit in bar and psi. Indicating range [bar]=0 - 0,25 bar, Indicating range [psi]=0 - 3,6 psi, Conforms to standard=DIN EN 837-3, Nominal size of pressure gauge=63, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x76x75 mm |
|---|---|
| Logistic Weight | 205,6 g |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 2.5 bar |
| Material | steel (housing);pmma (inspection window);brass (screwed trunnion);steel (bezel ring:screws) |
Show UNSPSC/ECL@SS
£ 152.21 excl. VAT
/ Each
£ 182.65 incl. VAT
- Delivery usually within ( 6 ) days