FESTO 531775 SEALING RING OK-3/4


OK Sealing ring

References
festo:OK-3/4
rubix:119A9585
manufacturer :531775
ean:4052568048099
OK-3/4 Sealing ring
brand logo
Technical specifications
TypeOK Sealing ring
Min. service pressure -0.95 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 531775 SEALING RING OK-3/4


Sealing ring OK-3/4 To seal (screw-in) Threaded pins. Based on the standard=ISO 16030, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight1,07 g
TypeOK Sealing ring
Min. service pressure -0.95 bar
Max. service pressure10 bar
MaterialRoHS compliant
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • Delivery usually within ( 11 ) days