References
Festo:PAGN-26-16-P10
Rubix:129A4911
Manufacturer :543487
EAN:4052568007300

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 543487 PRESSURE GAUGE PAGN-26-16-P10
Pressure gauge PAGN-26-16-P10 With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=26, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 21,98 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | pa (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
- Delivery usually within ( 2 ) days