FESTO 526779 PRESSURE GAUGE MA-40-1,6-R1/8-MPA-E-RG


Pressure Gauge

References
festo:MA-40-1,6-R1/8-MPA-E-RG
rubix:128A7928
manufacturer :526779
ean:4052568259518
MA-40-1,6-R1/8-MPA-E-RG Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 526779 PRESSURE GAUGE MA-40-1,6-R1/8-MPA-E-RG


Pressure gauge MA-40-1,6-R1/8-MPA-E-RG With display unit in MPa, adjustable red/green range. Indicating range [MPa]=0 - 1,6 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
pressure gauge MA-40-1,6-R1/8-MPA-E-RG With display unit in MPa, adjustable red/green range. Display range=0 - 1,6 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight103 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialBrass;ABS (Housing);PMMA (Screen)
Show UNSPSC/ECL@SS
£ 25.08 excl. VAT
/ Each
£ 30.10 incl. VAT
  • Delivery usually within ( 11 ) days