FESTO 540782 PRESSURE GAUGE KIT DPA-40-16-MA-SET
Pressure Gauge Kit
See technical informationSee documentsReferences
Festo:DPA-40-16-MA-SET
Rubix:133A2263
Manufacturer :540782
EAN:4052568090531

Technical specifications
| Type | pressure gauge kit |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 540782 PRESSURE GAUGE KIT DPA-40-16-MA-SET
Pressure gauge kit DPA-40-16-MA-SET for pressure booster Conforms to standard=EN 837-1, Nominal size of pressure gauge=27, Design structure=Bourdon-tube pressure gauge, Mounting type=with external (male) thread, Operating pressure=16 bar
Technical specifications
Attributes
| Logistic Weight | 37,2 g |
|---|---|
| Type | pressure gauge kit |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | housing: polyamide (pa); screen: polystyrene (ps) |
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
- Delivery usually within ( 2 ) days