FESTO 526096 PRESSURE GAUGE KIT DPA-63-10-MA-SET
Pressure Gauge Kit
See technical informationSee documentsReferences
Festo:DPA-63-10-MA-SET
Rubix:130A1680
Manufacturer :526096
EAN:4052568083496

Technical specifications
| Type | pressure gauge kit dpa-63-10-ma-set |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 526096 PRESSURE GAUGE KIT DPA-63-10-MA-SET
Pressure gauge kit DPA-63-10-MA-SET for pressure booster Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=with external (male) thread, Operating pressure=10 bar
Technical specifications
Attributes
| Logistic Weight | 250,6 g |
|---|---|
| Type | pressure gauge kit dpa-63-10-ma-set |
| Max. service pressure | 10 bar |
| Material | housing: abs; screen (window) : ps |
| Series | dpa |
| Connection | g1/8 |
Show UNSPSC/ECL@SS
£ 62.10 excl. VAT
/ Each
£ 74.52 incl. VAT
- Delivery usually within ( 2 ) days