FESTO 541733 PRESSURE GAUGE MA-27-16-R1/8


Pressure Gauge

References
festo:MA-27-16-R1/8
rubix:129A4912
manufacturer :541733
ean:4052568050641
MA-27-16-R1/8 Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 541733 PRESSURE GAUGE MA-27-16-R1/8


Pressure gauge MA-27-16-R1/8 With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=27, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight12,04 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialPA (Housing);PS (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
  • Delivery usually within ( 11 ) days