FESTO 541734 PRESSURE GAUGE MA-27-25-R1/8


Pressure Gauge

References
festo:MA-27-25-R1/8
rubix:129A1512
manufacturer :541734
ean:4052568050658
MA-27-25-R1/8 Pressure gauge
brand logo
Technical specifications
Typepressure gauge
Min. service pressure 0 bar
Max. service pressure25 bar
See all Specifications

Product details : FESTO 541734 PRESSURE GAUGE MA-27-25-R1/8


Pressure gauge MA-27-25-R1/8 With display unit in bar and psi. Indicating range [bar]=0 - 25 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=27, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight12,25 g
Typepressure gauge
Min. service pressure 0 bar
Max. service pressure25 bar
Materialpa (housing);ps (inspection window);brass (screwed trunnion)
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
  • Delivery usually within ( 11 ) days