STAHLWILLE 40486060 1.3/8 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40486060
Rubix:4526900
EAN:4018754020300



Documents
Product details : STAHLWILLE 40486060 1.3/8 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x79x462 mm |
|---|---|
| Logistic Weight | 796 g |
| Opening | 1.3/8 |
| Length | 460 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 83.43 excl. VAT
/ Each
£ 100.12 incl. VAT
- Usually arrives within 14 working days
