GEDORE 133 70 SLOGGING SPANNER OPEN ENDED 133 SERIES 70MM
Plug impact wrench 133 (MM)
See technical informationReferences
Gedore:133 70
Rubix:80330291
Manufacturer :6401150
EAN:4010886640111

Product details : GEDORE 133 70 SLOGGING SPANNER OPEN ENDED 133 SERIES 70MM
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 70 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 4325 g |
|---|---|
| Opening | 70 |
| Length | 370 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 112.04 excl. VAT
/ Each
£ 134.45 incl. VAT
- Delivery usually within ( 22 ) days
