GEDORE 7691260 7118-30 RECTANGULAR OPEN END FITTING SE 14 X 18 30 MM
Plug-in wrench 14x18 - 7118
See technical informationReferences
Gedore:7118-30
Rubix:80112118
Manufacturer :7691260
EAN:4002805718308



Product details : GEDORE 7691260 7118-30 RECTANGULAR OPEN END FITTING SE 14 X 18 30 MM
Rectangular open end fitting SE 14x18, 30 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Opening | 30 |
| Length | 73 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 59.10 excl. VAT
/ Each
£ 70.92 incl. VAT
- Delivery usually within ( 8 ) days
