KB SK Kraftband
Profile | SPA |
---|---|
Pitch length | 1800 mm |
Number of ribs | 3 |
Depending on the application, up to five narrow V-belts are used per kraftband. In special cases, power belts with more than five V-belts are also available. Set combinations are required when using several kraftbands per drive.
optibelt KB SK kraftbands are used for extreme impact loads, large center distances in conjunction with small pulley diameters and vertical axes.
Logistic Weight | 896 g |
---|---|
Profile | SPA |
Pitch length | 1800 mm |
Number of ribs | 3 |
Height | 12.5 mm |
Upper width | 45 mm |
Usually arrives within 14 working days