optibelt KB 4-SPB
Profile | SPB |
---|---|
Pitch length | 5000 mm |
Number of ribs | 4 |
Logistics dimensions (L x W x H) | 90x464x464 mm |
---|---|
Logistic Weight | 5220 g |
Profile | SPB |
Pitch length | 5000 mm |
Number of ribs | 4 |
Height | 15.6 mm |
Upper width | 76 mm |
Usually arrives within 14 working days