OPTIBELT 2/SPA2000 2-SPA 20007700


optibelt KB 2-SPA

References
optibelt:2-SPA 2000
rubix:100A4982
manufacturer :2-SPA 20007700
ean:4014486192636
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length2000 mm
Number of ribs2
See all Specifications

Product details : OPTIBELT 2/SPA2000 2-SPA 20007700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight664 g
ProfileSPA
Pitch length2000 mm
Number of ribs2
Height12.5 mm
Upper width30 mm
Show UNSPSC/ECL@SS
£ 64.70 excl. VAT
/ Each
£ 77.64 incl. VAT
  • Usually arrives within 14 working days