OPTIBELT 4 BAND WEDGE BELT 4-SPA 31507700


optibelt KB 4-SPA

References
optibelt:4-SPA 3150
rubix:100A5573
manufacturer :4-SPA 31507700
ean:4014486198102
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length3150 mm
Number of ribs4
See all Specifications

Product details : OPTIBELT 4 BAND WEDGE BELT 4-SPA 31507700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight2092 g
ProfileSPA
Pitch length3150 mm
Number of ribs4
Height12.5 mm
Upper width60 mm
Show UNSPSC/ECL@SS
£ 199.74 excl. VAT
/ Each
£ 239.69 incl. VAT
  • Usually arrives within 14 working days