OPTIBELT 3-SPB 4250 3 BANDED V BELT


optibelt KB 3-SPB

References
optibelt:3-SPB 4250
rubix:266A5036
manufacturer :3-SPB 42507730
ean:4014486195507
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length4250 mm
Number of ribs3
See all Specifications

Product details : OPTIBELT 3-SPB 4250 3 BANDED V BELT


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight3328 g
ProfileSPB
Pitch length4250 mm
Number of ribs3
Height15.6 mm
Upper width57 mm
Show UNSPSC/ECL@SS
£ 289.81 excl. VAT
/ Each
£ 347.77 incl. VAT
  • Usually arrives within 14 working days