OPTIBELT BANDED BELT 5-SPB 80006002


optibelt KB RED POWER 3 5-SPB

References
optibelt:5-SPB 8000 RP
rubix:101A2713
manufacturer :5-SPB 80006002
ean:4014486200935
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length8000 mm
Number of ribs5
See all Specifications

Product details : OPTIBELT BANDED BELT 5-SPB 80006002


OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight10440 g
ProfileSPB
Pitch length8000 mm
Number of ribs5
Height15.6 mm
Upper width95 mm
Show UNSPSC/ECL@SS
£ 1,367.57 excl. VAT
/ Each
£ 1,641.08 incl. VAT
  • Usually arrives within 14 working days