optibelt VB 20
Profile | 20 |
---|---|
Belt designation | 20X2650 |
Interior length | 2650 mm |
Logistics dimensions (L x W x H) | 41x225x225 mm |
---|---|
Logistic Weight | 705 g |
Profile | 20 |
Belt designation | 20X2650 |
Interior length | 2650 mm |
Upper width | 20 mm |
Height | 12.5 mm |
Pitch length | 2700 mm |
Outer length | 2729 mm |
Usually arrives within 14 working days