Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B53 B Section Wrapped V Belt
MECALINE B53 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B53E
rubix:
45035121
manufacturer :
874247
ean:
3660338278532
Technical specifications
Profile
B/17
Belt designation
B53
Interior length
1346
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B53 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B53
Interior length
1346
mm
Upper width
17
mm
Height
11
mm
Pitch length
1386
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.02
excl. VAT
/
Each
£
9.62
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C81 C Section Wrapped V Belt
OPTIBELT VBELT C SECTION ENVELOPE 22 20607700
OPTIBELT V BELT 20 SECTION 20 17007700
MECALINE 888785 A109 WRAPPED V BELT 2.0
MECALINE A136 A Section Wrapped V Belt
MECALINE B140 WRAPPED V BELT 2.0
MECALINE A88 A Section Wrapped V Belt
MECALINE B173 B Section Wrapped V Belt
GATES 9622-60435 B435 17X1105LI B1145 LD DELTA CLASSIC
MECALINE A33 A Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 9757700
MECALINE B55 WRAPPED V BELT 2.0
MECALINE B56 B Section Wrapped V Belt
OPTIBELT 17 X 1525 1538130
OPTIBELT 22 X 3810 1659219