Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
NORRES 21200550000 HOSE CLAP FOR CONNECTOR 270 60-65MM
NORRES 21200550000 HOSE CLAP FOR CONNECTOR 270 60-65MM
Norres CLAMP 212 bridge trowel
References
norres:
212-0055-0000
rubix:
246A1314
manufacturer :
21200550000
ean:
4049645026583
Technical specifications
Type
Clamp
Clamping range, minimum
55
mm
Clamping range, maximum
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORRES 21200550000 HOSE CLAP FOR CONNECTOR 270 60-65MM
The CLAMP 212 is a bridge trowel for mounting externally corrugated spiral hoses. Due to the special bridge geometry, a largely dense and tensile connection is created. The trowel is easy and quick to mount and reusable.
Technical specifications
Attributes
Type
Clamp
Clamping range, minimum
55
mm
Clamping range, maximum
75
mm
Width
9
mm
Material
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.93
excl. VAT
/
Each
£
5.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 734591 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
SPARTEX 734638 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
STAUFF 535PP CLAMP
FESTO 9276 HOSE CLIP SK-20-32
ACTSEALTIT SB CLAMP 304SS MKL-SC79-85-SS
NORRES CLAMP 208 8MM 20800080000
NORGREN 34021805 8MM SINGLE SIDED TUBING CLIPS
MECALINE 880607 EXPRESS CLAMP DIAM 37 TO 39 MM
ACTSEALTIT SB CLAMP 316SS SCS60-63-PF
MIKALOR SB CLAMP PLATED STL SC29-31-GOLD
MIKALOR SB CLAMP PLATED STL SC44-47-GOLD
JUBILEE JSC097MS SUPERCLAMP MS 92-97MM
ACTSEALTIT SB CLAMP 304SS SC140-150-SS
JUBILEE 1SS CLIP 1 304SS 25-35MM
JUBILEE 2SS CLIP 2 304SS 40-55MM