TIMKEN NA798-902A3 DOUBLE ROW TAPERED ROLLER BEARING
Axial tapered roller bearing Timken
See technical informationReferences
Timken:NA798-902A3
Rubix:396A3724
EAN:0053893194158


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 107.95 mm |
Product details : TIMKEN NA798-902A3 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 107.95 mm |
| Weight | 12.49 kg |
| Series | tdo (tapered double outer) |
| Cage | steel |
| Thickness | 107.95 mm |
| Basic dynamic load, axial - Ca | 68600 N |
Show UNSPSC/ECL@SS
£ 2,678.22 excl. VAT
/ Each
£ 3,213.86 incl. VAT
- Usually arrives within 14 working days