References
Timken:L610549/L610510
Rubix:133A7766
EAN:0053893662015




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 94.458 mm |
| Width | 19.05 mm |
Product details : TIMKEN L610549-99402 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 94.458 mm |
| Width | 19.05 mm |
| Series | l610500 |
| Cage | steel |
| Basic static load, axial - C0a | 108000 N |
| Basic dynamic load, axial - Ca | 12600 N |
Show UNSPSC/ECL@SS
£ 171.27 excl. VAT
/ Each
£ 205.52 incl. VAT
- Delivery usually within ( 7 ) days