TIMKEN 663-30000 PRECISION TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:663-30000
Rubix:396A9871
Manufacturer :100043786
EAN:0053893075396







Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 113.538 mm |
| Width | 41.275 mm |
Product details : TIMKEN 663-30000 PRECISION TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 139,7x139,7x47,752 mm |
|---|---|
| Package weight | 1762,2 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 113.538 mm |
| Width | 41.275 mm |
Show UNSPSC/ECL@SS
£ 388.82 excl. VAT
/ Each
£ 466.58 incl. VAT
- Usually arrives within 14 working days