GEDORE 8000 A21 EXTERNAL BENT CIRCLIP PLIER 6702430
Retaining ring pliers 8000 A 01-A 41
See technical informationSee documentsReferences
Gedore:8000 A 21
Rubix:80378729
Manufacturer :6702430
EAN:4010886670248

Documents
Product details : GEDORE 8000 A21 EXTERNAL BENT CIRCLIP PLIER 6702430
Circlip pliers for external retaining rings, angled, 19-60 mm For retaining rings as per DIN 471, DIN 983 DIN 5254 Form B 90° angled tips With opening spring With clamping protection Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with red dipped handles
Strengths
•For retaining rings as per DIN 471, DIN 983
Acc. to DIN 5254 Form B
90° angled jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5254 Form B
90° angled jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 182 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 1.8 mm |
| Length | 170 mm |
| Weight | 182 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 18.26 excl. VAT
/ Each
£ 21.91 incl. VAT
- Delivery usually within ( 8 ) days
