References
Gedore:8000 J 51
Rubix:80017569
Manufacturer :6704720
EAN:4010886670477

Product details : 8000-J51 GEDIRE CIRCLIP PLIERS
Circlip pliers for internal retaining rings, 122-300 mm 90° angled tips Black, tips and lock lever zinc-plated Lever handle-end blue dip-insulated Finger protection Reinforced safety arms Precision machined, oil hardened and annealed E-8000 J = pair of spare tips
Technical specifications
Attributes
| Logistic Weight | 1953 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 3.5 mm |
| Length | 575 mm |
| Weight | 1953 g |
| Max diameter capacity | 300 mm |
| Min. diameter | 122 mm |
| Max diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 101.81 excl. VAT
/ Each
£ 122.17 incl. VAT
- Delivery usually within ( 8 ) days
