KNIPEX 4521200 SPECIAL RETAINING RING PLIERS 200MM
Special retaining ring pliers
See technical informationReferences
Knipex:45 21 200
Rubix:80114658
EAN:4003773031208




Product details : KNIPEX 4521200 SPECIAL RETAINING RING PLIERS 200MM
45 21 200 Special retaining ring pliers
For fitting retaining rings and circlips without grip holes. For shaft retaining devices. With pressure spring. angled jaws with centering hole. for snap rings larger than Ø 12.0 mm, e.g. for cardan shafts in a motor vehicle. minimum ring split gap of the rings 2.2 mm.
For fitting retaining rings and circlips without grip holes. For shaft retaining devices. With pressure spring. angled jaws with centering hole. for snap rings larger than Ø 12.0 mm, e.g. for cardan shafts in a motor vehicle. minimum ring split gap of the rings 2.2 mm.
Angled jaws with centering hole. For snap rings larger than 12.0 mm dia., e.g. for cardan shafts in a motor vehicle. Minimum ring split gap of the rings 2.2 mm. For fitting horseshoe-shaped spring retaining rings and circlips without grip holes. For shaft retaining devices. With opening spring. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x79x13 mm |
|---|---|
| Nose shape | curved |
| Length | 220 mm |
| Weight | 234 g |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ Each
£ 55.56 incl. VAT
- Delivery usually within ( 14 ) days