References
SNR:USFC205
Rubix:206A2723
Manufacturer :USFC.205
EAN:3413529509904




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR USFC205 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with threaded pins.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | gray cast iron |
| Length | 115 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.93 kg |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Usually arrives within 14 working days