SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 2.2X9.5 TX6
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX2,2X9,5EFA4
Rubix:269A2662
Manufacturer :14587422 95
EAN:4043377235671


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 2.2X9.5 TX6
Raised countersunk tapping screws with six lobe drive A4 2,2X9,5 T6
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t6 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ 1,000 pieces
£ 9.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm