SPARTEX HEX HD TAPPING SCR A2 3.5X38 SW5.5 7976235 38
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH3,5X38EFA2
Rubix:269A2882
Manufacturer :7976235 38
EAN:4043377157355


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 3.5X38 SW5.5 7976235 38
Hexagon head tapping screws A2 3,5X38 SW5,5 DIN 7976
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw5,5 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ 1,000 pieces
£ 23.88 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm