SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 3.5X32 TX15
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX3,5X32EFA2
Rubix:269A2689
Manufacturer :14587235 32
EAN:4043377167620


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 3.5X32 TX15
Raised countersunk tapping screws with six lobe drive A2 3,5X32 T15
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ 1,000 pieces
£ 15.96 incl. VAT
- Usually arrives within 14 working days