SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 6.3X16 SW5
Tapping screws with heads to DIN 912
See technical informationReferences
Spartex:VTCHC6,3X16EFA2-50
Rubix:269A0118
Manufacturer :9051263 16
EAN:4043377206459


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 6.3X16 SW5
Tapping screws with head according to DIN 912 A2-50 6,3X16 sw5
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal socket |
| Standard | NON-STANDARD |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | sheet metal |
| Quality Grade | A2-50 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.65 excl. VAT
/ 500 pieces
£ 48.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm