SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 4.2X38 TX20
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX4,2X38EFA2
Rubix:269A2745
Manufacturer :14587242 38
EAN:4043377167859


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 4.2X38 TX20
Raised countersunk tapping screws with six lobe drive A2 4,2X38 T20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t20 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ 500 pieces
£ 13.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm