SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 55X13 PH37981255 13
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH5,5X13EFA2
Rubix:265A5008
Manufacturer :7981255 13
EAN:4043377160942


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 55X13 PH37981255 13
Cross recessed pan head tapping screws A2 5,5X13 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ 1,000 pieces
£ 27.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm