SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 5.5X90 TX25
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX5,5X90EFA2
Rubix:269A2829
Manufacturer :14587255 90
EAN:4043377323583


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 5.5X90 TX25
Raised countersunk tapping screws with six lobe drive A2 5,5X90 T25
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.06 excl. VAT
/ 200 pieces
£ 24.07 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
90 mm