SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X50 PZ379814063 50
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB6,3X50PZEFA4
Rubix:265A5000
Manufacturer :79814063 50
EAN:4043377162090


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X50 PZ379814063 50
Cross recessed pan head tapping screws A4 6,3X50 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.04 excl. VAT
/ 200 pieces
£ 25.25 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm