SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 6.3X32 TX30
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX6,3X32EFA2
Rubix:269A2845
Manufacturer :14587263 32
EAN:4043377168191


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 6.3X32 TX30
Raised countersunk tapping screws with six lobe drive A2 6,3X32 T30
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t30 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ 200 pieces
£ 11.83 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm