SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 2.9X16 TX10
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX2,9X16EFA2
Rubix:269A2665
Manufacturer :14587229 16
EAN:4043377167507


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 2.9X16 TX10
Raised countersunk tapping screws with six lobe drive A2 2,9X16 T10
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t10 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ 1,000 pieces
£ 8.04 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm