References
SNR:P306
Rubix:205A7114
EAN:3413520567330


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 140 mm |
| Shaft Height | 50 mm |
Documents
Product details : SNR P306 HOUSING
Pedestal bearing housing with 2 slotted holes for mounting, relubricable without insert.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 140 mm |
| Shaft Height | 50 mm |
| Material | grey cast iron |
| Number of holes | 2 |
| Outer diameter | 50 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Usually arrives within 14 working days