LEDLENSER 503111 P7R RECHARGEABLE LED TORCH (2000)
P7R RECHARGEABLE LED Torch (2000)
See technical informationSee documentsReferences
Led Lenser:503111
Rubix:399A1815
Manufacturer :503111
EAN:4058205037372

Documents
Product details : LEDLENSER 503111 P7R RECHARGEABLE LED TORCH (2000)
Brilliant light quality and focus function (Advanced Focus System) with an impressive beam range
Intuitive operation via end-cap switch; powered by four AAA alkaline batteries; sustainable: made from 75% recycled aluminum
LIGHT POWER:
Intuitive operation via end-cap switch; powered by four AAA alkaline batteries; sustainable: made from 75% recycled aluminum
LIGHT POWER:
- Low Power 40 lumens, 85 meters for 30 hrs
- Mid Power 300 lumens, 250 meters for 3 hrs
- Standard Power 650 lumens, 400 meters for 1 hr
Technical specifications
Attributes
| Luminance | 2000 lm |
|---|---|
| Power supply | 3.7 V |
Show UNSPSC/ECL@SS
£ 99.27 excl. VAT
/ Each
£ 119.12 incl. VAT
- In stock: Next day delivery






