References
Abus:65/40 KA 409
Rubix:236A5317
Manufacturer :08504
EAN:4003318085048

Product details : ABUS 65/40KA409 PADLOCK
Strengths
•Paracentric keyway for increased protection against
Manipulation
Shackles available in different lengths
IB: Marine grade oxidised shackle
MB: Weatherproof brass shackle
CS: Closed shackle versions available
MK: Master key suites available in /30 /40 and /50
Body made from solid brass
Shackle made from hardened steel with
NANO PROTECT™ coating
Through hardened steel shackled from
/30 and above
Inner components made from non-corrosive
Materials
Precision pin tumbler cylinder
Manipulation
Shackles available in different lengths
IB: Marine grade oxidised shackle
MB: Weatherproof brass shackle
CS: Closed shackle versions available
MK: Master key suites available in /30 /40 and /50
Body made from solid brass
Shackle made from hardened steel with
NANO PROTECT™ coating
Through hardened steel shackled from
/30 and above
Inner components made from non-corrosive
Materials
Precision pin tumbler cylinder
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | premium 65 |
| Type | padlock |
| Diameter of the handle | 6 mm |
Show UNSPSC/ECL@SS
£ 15.71 excl. VAT
/ Each
£ 18.85 incl. VAT
- In stock: Next day delivery