Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
Key padlocks Abus
References
abus:
65-40HB40
rubix:
2520624
manufacturer :
04775
ean:
4003318047756
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Weight
180
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.76
excl. VAT
/
Each
£
20.11
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ABUS KEYED ALIKE PADLOCK 64TI/30KA-6312
ABUS 64TI/20KA6205 PADLOCK 20MM KEYED ALIKE
ABUS 82 BRASS SHUTTER LOCK 90MM
ABUS COMBINATION PADLOCK 180IB/50HB63C
ABUS 70IB MARINE BRASS PADLOCK 50MM C
ABUS PADWPROOF70LS45X63 70IB/45HB63
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB63
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
SPARTEX 607023 VARIOUS PADLOCKS WIDTH MM 30
ABUS PADLOCK XR0158-50
ABUS PAD BRASS85 50MMKA 85/50KA2745
ABUS BRASS PADLOCK 65/40
ABUS 45242 VIOLET PERSONAL PADLOCK ASSET INTEGRITY DELIVERY
ABUS PADLOCK BRASS 65 60MM KA 65/60KA6601
ABUS T84MB SAFETY FIRST KEY ALIKE 40MM BLACK KA8401