Paint rollcoater, Paint roller
Filter Options
CATEGORIES
paint rollcoater, paint roller (12)
Brand
prodec
(5)
spartex
(7)
12 Product(s) with 12 variant(s):
SPARTEX 734184 PAINT ROLLER SHAVED FIBRES 100MM
- spartex:734184
- rubix:209A7876
- ean:3660338021015
- In stock: Next day delivery
- Width:10 cm
£ 1.40 excl. VAT
/ Each
SPARTEX 734208 LONG FIBRE PAINT ROLLER 180MM
- spartex:734208
- rubix:209A7879
- ean:3660338021053
- In stock: Next day delivery
- Width:18 cm
£ 6.72 excl. VAT
/ Each
SPARTEX 845066 PAINT ROLLER SPECIAL ACRYLIC 180 MM
- spartex:845066
- rubix:209A7873
- ean:3660338812316
- In stock: Next day delivery
- Width:18 cm
£ 6.85 excl. VAT
/ Each
SPARTEX 734206 SHORT FIBRE PAINT ROLLER 180MM
- spartex:734206
- rubix:209A7878
- ean:3660338021060
- In stock: Next day delivery
- Width:18 cm
£ 5.66 excl. VAT
/ Each
SPARTEX 845064 PAINT ROLLER SINGLE-LAYER 180 MM
- spartex:845064
- rubix:209A7875
- ean:3660338812484
- In stock: Next day delivery
- Width:18 cm
£ 6.74 excl. VAT
/ Each
SPARTEX 734161 PAINT ROLLER SHORT FIBRES 100MM
- spartex:734161
- rubix:209A7877
- ean:3660338021022
- Usually arrives within 14 working days
- Width:10 cm
£ 1.64 excl. VAT
/ Each
SPARTEX 734159 PAINT ROLLER EXTRA SHORT FIBRES 100MM
- spartex:734159
- rubix:209A7872
- ean:3660338021039
- Usually arrives within 14 working days
- Width:10 cm
£ 2.07 excl. VAT
/ Each
"PRODEC PRRE067 4"" SHORT PILE WOVEN MINI ROLLER PK10"
- prodec:PRRE067
- rubix:276A9467
- ean:5019200327270
- In stock: Next day delivery
- Width:10.16 cm
£ 4.27 excl. VAT
/ Each
"PRODEC PRRE063 9"" X 1.75"" SHORT PILE WOVEN ROLLER"
- prodec:PRRE063
- rubix:276A9468
- ean:5019200327232
- Usually arrives within 14 working days
- Width:22.86 cm
£ 1.96 excl. VAT
/ Each
"PRODEC PRRE036 4"" HD FOAM MINI ROLLERS PK10"
- prodec:PRRE036
- rubix:2017974
- ean:5019200111527
- In stock: Next day delivery
£ 9.39 excl. VAT
/ Each
"PRODEC PRRE011 9"" X 1.75"" LONG PILE SHEEPSKIN ROLLER"
- prodec:PRRE011
- rubix:116041
- ean:5019200111275
- In stock: Next day delivery
£ 14.26 excl. VAT
/ Each
"PRODEC PRRE027 12"" X 1.75"" DOUBLE ARM TIGER MEDIUM PILE WOVEN ROLLER"
- prodec:PRRE027
- rubix:2017965
- ean:5019200111435
- In stock: Next day delivery
£ 4.05 excl. VAT
/ Each













