SPARTEX 734184 PAINT ROLLER SHAVED FIBRES 100MM
"rabbit patch" sleeve base fibre
See technical informationSee documentsReferences
Spartex:734184
Rubix:209A7876
EAN:3660338021015

Documents
Product details : SPARTEX 734184 PAINT ROLLER SHAVED FIBRES 100MM
For Glycero paintings. Velvet Lacquer..
Pure wool fabric: 4 mm
Pure wool fabric: 4 mm
Strengths
Perfectly stretched paint film
Technical specifications
Attributes
| Width | 10 cm |
|---|---|
| Material | wool |
| Diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- In stock: Next day delivery
