SPARTEX 845064 PAINT ROLLER SINGLE-LAYER 180 MM
Monolayer sleeve
See technical informationSee documentsReferences
Spartex:845064
Rubix:209A7875
EAN:3660338812484

Documents
Product details : SPARTEX 845064 PAINT ROLLER SINGLE-LAYER 180 MM
Polyamide woven yarn..
Fibres 12 mm
Fibres 12 mm
Technical specifications
Attributes
| Width | 18 cm |
|---|---|
| Material | polyamide |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- In stock: Next day delivery
