SPARTEX 734206 SHORT FIBRE PAINT ROLLER 180MM
"short" fibre roll
See technical informationSee documentsReferences
Spartex:734206
Rubix:209A7878
EAN:3660338021060

Documents
Product details : SPARTEX 734206 SHORT FIBRE PAINT ROLLER 180MM
Short knitted polyester Fabric 13 mm
.
Width: 180 mm
Width: 180 mm
Technical specifications
Attributes
| Width | 18 cm |
|---|---|
| Material | polyester |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- In stock: Next day delivery
