Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Paint rollcoater, Paint roller
SPARTEX 734208 LONG FIBRE PAINT ROLLER 180MM
SPARTEX 734208 LONG FIBRE PAINT ROLLER 180MM
"long" fibre roller
References
spartex:
734208
rubix:
209A7879
ean:
3660338021053
Technical specifications
Width
18
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734208 LONG FIBRE PAINT ROLLER 180MM
Ideal for irregular surfaces. For all restoration and facade paints. Great absorption. .
Knitted Polyester Fabric: 18 mm .
Width: 180 mm
Technical specifications
Attributes
Width
18
cm
Type
Roll
Material
Polyester
Diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.46
excl. VAT
/
Each
£
7.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRODEC PRRE063 9IN X 1.75IN SHORT PILE WOVEN ROLLER
SPARTEX 845066 PAINT ROLLER SPECIAL ACRYLIC 180 MM
SPARTEX 734206 SHORT FIBRE PAINT ROLLER 180MM
PRODEC PRRE036 4IN HD FOAM MINI ROLLERS PK10
PRODEC PRRE011 9IN X 1.75IN LONG PILE SHEEPSKIN ROLLER
SPARTEX 845064 PAINT ROLLER SINGLE-LAYER 180 MM
PRODEC PRRE067 4IN SHORT PILE WOVEN MINI ROLLER PK10
SPARTEX 734184 PAINT ROLLER SHAVED FIBRES 100MM
PRODEC PRRE027 12IN X 1.75IN DOUBLE ARM TIGER MEDIUM PILE WOVEN ROLLER
SPARTEX 734159 PAINT ROLLER EXTRA SHORT FIBRES 100MM
SPARTEX 734161 PAINT ROLLER SHORT FIBRES 100MM
PRODEC PBSDD 12PC 1-3IN BRUSHES SET
PRODEC PBPT015 2.5IN ALL PURPOSE PAINT BRUSH
SPARTEX 734152 SASH PAINT BRUSH NDEG2 21MM
FIT4THEJOB FBPT039 10PC BUDGET PAINT & VARNISH BRUSH SET