SPARTEX 845066 PAINT ROLLER SPECIAL ACRYLIC 180 MM
Acrylic special sleeve
See technical informationSee documentsReferences
Spartex:845066
Rubix:209A7873
EAN:3660338812316

Documents
Product details : SPARTEX 845066 PAINT ROLLER SPECIAL ACRYLIC 180 MM
Acrylic special sleeve Woven polyester.
Fibres 12 mm
Technical specifications
Attributes
| Width | 18 cm |
|---|---|
| Material | polyester |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 6.85 excl. VAT
/ Each
£ 8.22 incl. VAT
- In stock: Next day delivery
