SPARTEX 734161 PAINT ROLLER SHORT FIBRES 100MM
"rabbit patch" sleeve short fibre
See technical informationSee documentsReferences
Spartex:734161
Rubix:209A7877
EAN:3660338021022

Documents
Product details : SPARTEX 734161 PAINT ROLLER SHORT FIBRES 100MM
For paints: Glycerophtalic and acrylics. Yellow stripes..
Short woven polyamide fabric: 12 mm, regular grain for prepared media.
Short woven polyamide fabric: 12 mm, regular grain for prepared media.
Strengths
Ideal for micropoint workDrip proof
Technical specifications
Attributes
| Width | 10 cm |
|---|---|
| Material | polyamide |
| Diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
- Usually arrives within 14 working days
