Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Paint rollcoater, Paint roller
SPARTEX 734159 PAINT ROLLER EXTRA SHORT FIBRES 100MM
SPARTEX 734159 PAINT ROLLER EXTRA SHORT FIBRES 100MM
"rabbit patch" sleeve extra short fibre
References
spartex:
734159
rubix:
209A7872
ean:
3660338021039
Technical specifications
Width
10
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734159 PAINT ROLLER EXTRA SHORT FIBRES 100MM
Special Satin..
For all types of matt, satin and especially acrylic paints - High filling power.
Strengths
Woven polyamide fabric Extra-short 8 mm (heavy duty fibre)Flared tuft (allows for larger painting)
Technical specifications
Attributes
Width
10
cm
Material
Polyamide
Diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.01
excl. VAT
/
Each
£
2.41
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 734206 SHORT FIBRE PAINT ROLLER 180MM
SPARTEX 734184 PAINT ROLLER SHAVED FIBRES 100MM
SPARTEX 734161 PAINT ROLLER SHORT FIBRES 100MM
SPARTEX 845066 PAINT ROLLER SPECIAL ACRYLIC 180 MM
PRODEC PRRE063 9IN X 1.75IN SHORT PILE WOVEN ROLLER
SPARTEX 734208 LONG FIBRE PAINT ROLLER 180MM
PRODEC PRRE067 4IN SHORT PILE WOVEN MINI ROLLER PK10
SPARTEX 845064 PAINT ROLLER SINGLE-LAYER 180 MM
PRODEC PRRE036 4IN HD FOAM MINI ROLLERS PK10
PRODEC PRRE011 9IN X 1.75IN LONG PILE SHEEPSKIN ROLLER
PRODEC PRRE027 12IN X 1.75IN DOUBLE ARM TIGER MEDIUM PILE WOVEN ROLLER
FIT4THEJOB PSETTH 9IN ROLLER, FRAME & TRAY KIT - TWIN SLEEVE
PRODEC PREX004 4FT - 8FT BUTTON LOCK EXTENSION POLE
RODO R26B5 0.5IN BLACK HANDLE DISPOSABLE BRUSH
SPARTEX 734206 SHORT FIBRE PAINT ROLLER 180MM