PORTWEST A120 GRIP13 PU PALM GLOVES 3131X WHITE 2XL

Palm Glove

See technical informationSee documents

References

Portwest:A120WHRXXL
Rubix:270A6141
Manufacturer :A120WHRXXL
EAN:5036108210770
brand logo

Technical specifications

Size2xl
Coating of the glovespolyurethane
Abrasion resistance level1
See all Specifications

Documents

Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X WHITE 2XL


Perfect for intricate tasks where dexterity and breathability are essential. Now available in a wide range of colours and sizes.

Strengths

•Perfect for intricate tasks
Superb abrasion and tear resistance
Palm dipped to increase dexterity and ventilation
Smooth PU coating for increased abrasion resistance
100% breathable seamless liner
13 gauge liner for a perfect fit
Retail bag which aids presentation for retail sales
Maximum dexterity

Technical specifications


Attributes
Size2xl
Coating of the glovespolyurethane
Abrasion resistance level1
Main materialpolyurethane
Packaging12 inner pack;480 outer carton
Materialpylon;elastic;pu
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
  • In stock: Next day delivery